00218ET3ER145TC-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
00218ET3ER145TC-W22 WEG Electric Motors, Motor 2HP 1800RPM 145 Tc
MFG Item Number
00218ET3ER145TC-W22

00218ET3ER145TC-W22 WEG Electric Motors, Motor 2HP 1800RPM 145 Tc

MFG Item Number
00218ET3ER145TC-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00218ET3ER145TC-W22
Motor 2HP 1800RPM 145 Tc

Series Information

Specifications

Specifications
Manufacturer Part Number 00218ET3ER145TC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description Motor 2HP 1800RPM 145 Tc Nema Premium Effeciency
Type General Purpose
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145TC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 2.61 A
Service Factor 1.25
Composition Cast Iron
Net Weight 54.652 lbs
Gross Weight 54.652 lbs