00236ET3E145T-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
00236ET3E145T-S WEG Electric Motors, MOTOR, AC, 3PH, 2HP, 3600 145T
MFG Item Number
00236ET3E145T-S

00236ET3E145T-S WEG Electric Motors, MOTOR, AC, 3PH, 2HP, 3600 145T

MFG Item Number
00236ET3E145T-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00236ET3E145T-S
MOTOR, AC, 3PH, 2HP, 3600 145T

Series Information

Specifications

Specifications
Manufacturer Part Number 00236ET3E145T-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description MOTOR, AC, 3PH, 2HP, 3600 145T TEFC
Type General Purpose
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 143/5T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 2.47 A
Service Factor 1.15
Composition Steel
Net Weight 43.897 lbs
Gross Weight 43.897 lbs