Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00318ET3E182T-W22 WEG Electric Motors, Motor, AC, 3HP, 1800RPM, 208-230/460
MFG Item Number
00318ET3E182T-W22
00318ET3E182T-W22 WEG Electric Motors, Motor, AC, 3HP, 1800RPM, 208-230/460
MFG Item Number
00318ET3E182T-W22
Description
Motor, AC, 3HP, 1800RPM, 208-230/460
Specifications
Specifications
| Manufacturer Part Number |
00318ET3E182T-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Motor, AC, 3HP, 1800RPM, 208-230/460 Premium Efficiency |
| Type |
General Purpose |
| Horsepower |
3 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
182T |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
3.88 A |
| Service Factor |
1.25 |
| Composition |
Cast Iron |
| Net Weight |
92.145 lbs |
| Gross Weight |
92.145 lbs |
00318ET3E182T-W22
WEG Electric Motors