Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00336ES3ESA80SL WEG Electric Motors, Saw Arbor Motor 3HP 3600RPM 80S
MFG Item Number
00336ES3ESA80SL
00336ES3ESA80SL WEG Electric Motors, Saw Arbor Motor 3HP 3600RPM 80S
MFG Item Number
00336ES3ESA80SL
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Saw Arbor Motor 3HP 3600RPM 80S
Specifications
Specifications
| Manufacturer Part Number |
00336ES3ESA80SL |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Saw Arbor Motor 3HP 3600RPM 80S |
| Type |
General Purpose |
| Horsepower |
3 hp |
| Speed |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
80FRS |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
4.29 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
96.329 lbs |
| Gross Weight |
96.329 lbs |
00336ES3ESA80SL
WEG Electric Motors