Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01070-1077 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder
MFG Item Number
01070-1077
01070-1077 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder
MFG Item Number
01070-1077
This item cannot be canceled or returned
Description
Optical Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
01070-1077 |
| Manufacturer |
BEI Sensors |
| Product Series |
HS35 |
| Family Series |
BEI Sensors Encoders, HS35 Series |
| Description |
Optical Incremental Encoder |
| Resolution (PPR) |
2,048 |
| Incremental Channels |
Dual with Complimentary |
| Shaft/Bore Size |
3/4 " |
| Shaft Type |
Thru |
| Input Voltage |
5-28 VDC |
| Output Voltage |
5-28 VDC |
| Termination |
18 in Cable |
| Bearings |
Yes |
| Operating Temperature |
-40-80 °C |
| NEMA Rating |
NEMA 13, NEMA 4 |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus, UL |
| Net Weight |
1.125 lbs |
| Gross Weight |
1.125 lbs |
01070-1077
BEI Sensors Encoders, HS35 Series