01070-1101
BEI Sensors Encoders, HS35 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01070-1101 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder
MFG Item Number
01070-1101

01070-1101 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder

MFG Item Number
01070-1101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35 Series
Item #
01070-1101
Optical Incremental Encoder

HS35 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 01070-1101
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Description Optical Incremental Encoder
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1 "
Shaft Type Thru
Input Voltage 5-28 VDC
Output Type Quadrature
Output Voltage 5-28 VDC
Bearings Yes
Operating Temperature -40-80 °C
NEMA Rating NEMA 13, NEMA 4
Protection Rating IP65
Approvals CE, cULus, UL
Net Weight 1.125 lbs
Gross Weight 1.125 lbs