011103303
Entrelec Terminal Blocks, MB10/12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
011103303 Entrelec Terminal Blocks, MB10/12 Series, Fuse Holder, M10/12-SF, Accepts
MFG Item Number
1SNA111033R0300

011103303 Entrelec Terminal Blocks, MB10/12 Series, Fuse Holder, M10/12-SF, Accepts

MFG Item Number
1SNA111033R0300
Item Number
011103303
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, MB10/12 Series
Item #
011103303
Fuse Holder, M10/12-SF, Accepts

MB10/12 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA111033R0300
Manufacturer Entrelec
Product Series MB10/12
Family Series Entrelec Terminal Blocks, MB10/12 Series
Description Fuse Holder, M10/12-SF, Accepts 5mmX20mm Fuse, Fuse not Included, 15A Max
Type Fuse Holder Block
Number of Circuits 1
Spacing 12 mm
Current Rating 15 A
UL Voltage 600 VAC
Wire Size Range 6 AWG
CSA Voltage 250 VAC
IEC Voltage 500 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP10
Partition No
Net Weight 0.09 lbs
Gross Weight 2.25 lbs