Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
012-01VA-SJSJ-B2 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-600VDc, 2.5in., Self-
MFG Item Number
012-01VA-SJSJ-B2
012-01VA-SJSJ-B2 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-600VDc, 2.5in., Self-
MFG Item Number
012-01VA-SJSJ-B2
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Saxon Series
Panel Meter, 0-600VDc, 2.5in., Self-
Specifications
Specifications
| Manufacturer Part Number |
012-01VA-SJSJ-B2 |
| Manufacturer |
Crompton Instruments |
| Product Series |
Saxon |
| Family Series |
Crompton Instruments Panel Meters & Gauges, Saxon Series |
| Description |
Panel Meter, 0-600VDc, 2.5in., Self- Contained, 2-Stud Mounting |
| Nominal Size |
2.5 " |
| Scale Legend |
DC Volts |
| Scale |
0-600 |
| Pointer Origin |
Zero Left |
| Input Signal |
600 VDC |
| Accuracy |
2 % |
| Operating Temperature |
-4-140 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
012-01VA-SJSJ-B2
Crompton Instruments Panel Meters & Gauges, Saxon Series