Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01304011 Hubbell Grips, SPLICE GRIP, .50in.-.61in., GALV, 24in.
MFG Item Number
01304011

01304011 Hubbell Grips, SPLICE GRIP, .50in.-.61in., GALV, 24in.

MFG Item Number
01304011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
01304011
SPLICE GRIP, .50in.-.61in., GALV, 24in.

Series Information

Specifications

Specifications
Manufacturer Part Number 01304011
Manufacturer Hubbell
Family Series Hubbell Grips
Description SPLICE GRIP, .50in.-.61in., GALV, 24in. L
Mounting Double Weave Closed Mesh
Approx. Break Strength 3,500 lbs
Mesh Length 24 "
Approvals CSA
Net Weight 0.5 lbs
Gross Weight 0.5 lbs