02018XT3E256T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
02018XT3E256T WEG Electric Motors, Motor
MFG Item Number
02018XT3E256T

02018XT3E256T WEG Electric Motors, Motor

MFG Item Number
02018XT3E256T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
02018XT3E256T
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 02018XT3E256T
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description Motor
Type Explosion Proof
Horsepower 20 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 256T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 25 A
Service Factor 1.15
Composition Cast Iron
Net Weight 394.242 lbs
Gross Weight 394.242 lbs
Alternatives
825095.00
825095.00
Leeson Motors, EXPLOSION PROOF Series