Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
02206004 Hubbell Grips, HD DBL EYE SUP GRIP, 1.5-2.0in., BRZ,
MFG Item Number
02206004

02206004 Hubbell Grips, HD DBL EYE SUP GRIP, 1.5-2.0in., BRZ,

MFG Item Number
02206004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02206004
HD DBL EYE SUP GRIP, 1.5-2.0in., BRZ,

Series Information

Specifications

Specifications
Manufacturer Part Number 02206004
Manufacturer Hubbell
Family Series Hubbell Grips
Description HD DBL EYE SUP GRIP, 1.5-2.0in., BRZ, CLS
Mounting Double Weave Closed Mesh
Eye Style Double
Approx. Break Strength 4,280 lbs
Mesh Length 34 "
Approvals CSA
Net Weight 1.6 lbs
Gross Weight 1.6 lbs