Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
02216002 Hubbell Grips, LD SGL EYE SERV DRP, .29-.37in., CLS
MFG Item Number
02216002

02216002 Hubbell Grips, LD SGL EYE SERV DRP, .29-.37in., CLS

MFG Item Number
02216002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02216002
LD SGL EYE SERV DRP, .29-.37in., CLS

Series Information

Specifications

Specifications
Manufacturer Part Number 02216002
Manufacturer Hubbell
Family Series Hubbell Grips
Description LD SGL EYE SERV DRP, .29-.37in., CLS
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 290 lbs
Mesh Length 4.25 "
Approvals CSA
Net Weight 0.05 lbs
Gross Weight 0.05 lbs