Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
02402044 Hubbell Grips, OFF EYE, SUP GRIP, 1.7-2.0in., SS,
02402044 Hubbell Grips, OFF EYE, SUP GRIP, 1.7-2.0in., SS,
This item cannot be canceled or returned
Description
OFF EYE, SUP GRIP, 1.7-2.0in., SS,
Specifications
Specifications
| Manufacturer Part Number |
02402044 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Grips |
| Description |
OFF EYE, SUP GRIP, 1.7-2.0in., SS, LACE |
| Mounting |
Lace Closing, Split Mesh |
| Eye Style |
Offset |
| Approx. Break Strength |
4,375 lbs |
| Mesh Length |
19 " |
| Approvals |
CSA |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |