033041083
Hubbell Grips, Underground T-Type Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033041083

Hubbell Grips, Underground T-Type Series

033041083

Hubbell Grips, Underground T-Type Series
UGRD FLX EYE PULL GRIP, .62-.74in.
MFG Item Number
033041083
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Underground T-Type Series
Item #
033041083
UGRD FLX EYE PULL GRIP, .62-.74in.

Underground T-Type Series Information

  • Endless weave allows easy installation onto cable
  • The galvanized steel mess grip provides strength for secure pulling
  • Patented flexible eye design provides flexibility to follow line of pull Standard Product
Kellems Flexible T‑Type Pulling Grips are made of high strength galvanized steel strand.They feature double weave mesh for positive holding power in medium to heavy pulling jobs.The grip eye will easily attach to a swivel.

Specifications

Specifications
Manufacturer Part Number 033041083
Manufacturer Hubbell
Product Series Underground T-Type
Family Series Hubbell Grips, Underground T-Type Series
Description UGRD FLX EYE PULL GRIP, .62-.74in. SHORT
Mounting Double Weave Closed Mesh
Eye Style Flexible
Approx. Break Strength 5,600 lbs
Mesh Length 24 "
Approvals CSA
Net Weight 0.5 lbs
Gross Weight 0.5 lbs