04018ET3H324JP-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
04018ET3H324JP-W22 WEG Electric Motors, 40HP 1800 3 60 575, J2
MFG Item Number
04018ET3H324JP-W22

04018ET3H324JP-W22 WEG Electric Motors, 40HP 1800 3 60 575, J2

MFG Item Number
04018ET3H324JP-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
04018ET3H324JP-W22
40HP 1800 3 60 575, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 04018ET3H324JP-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 40HP 1800 3 60 575, J2
Type General Purpose
Horsepower 40 hp
Speed 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 324JP
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 38.6 A
Service Factor 1.25
Composition Cast Iron
Net Weight 594.994 lbs
Gross Weight 594.994 lbs