Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
048S34S2003 Marathon Electric Motors, 1/4, 3450, Semi, 48N, 1/60/115
MFG Item Number
048S34S2003
048S34S2003 Marathon Electric Motors, 1/4, 3450, Semi, 48N, 1/60/115
MFG Item Number
048S34S2003
This item cannot be canceled or returned
Description
1/4, 3450, Semi, 48N, 1/60/115
Specifications
Specifications
| Manufacturer Part Number |
048S34S2003 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/4, 3450, Semi, 48N, 1/60/115 |
| Type |
HVAC |
| Horsepower |
1/4 hp |
| Kilowatts |
0.19 kW |
| Speed |
3,450 RPM |
| RPM |
3,450 RPM |
| Phase |
1 |
| NEMA Frame |
48NZ |
| AC Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Enclosure |
Open |
| Mounting |
Round |
| Current Rating |
4.2 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
12.815 lbs |
| Gross Weight |
12.815 lbs |
048S34S2003
Marathon Electric Motors