05018XT3E326T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
05018XT3E326T WEG Electric Motors, 50HP 1800 326T 3/230/460/60HZ TEFC
MFG Item Number
05018XT3E326T

05018XT3E326T WEG Electric Motors, 50HP 1800 326T 3/230/460/60HZ TEFC

MFG Item Number
05018XT3E326T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
05018XT3E326T
50HP 1800 326T 3/230/460/60HZ TEFC

Series Information

Specifications

Specifications
Manufacturer Part Number 05018XT3E326T
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description CL I,DIV I, Gr C & D - T3C CL II, DIV 1, Gr F & G - T3C
Type Explosion Proof
Horsepower 50 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 326T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 60.6 A
Service Factor 1.15
Composition Aluminum
Net Weight 719.792 lbs
Gross Weight 719.792 lbs
Alternatives
825103.00
825103.00
Leeson Motors, EXPLOSION PROOF Series