075U3B600BAECB075140
Control Techniques Reconditioned Motors

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
075U3B600BAECB075140 Control Techniques Reconditioned Motors, Unimotor FM Servo Motor, 460V,
MFG Item Number
075U3B600BAECB075140

075U3B600BAECB075140 Control Techniques Reconditioned Motors, Unimotor FM Servo Motor, 460V,

MFG Item Number
075U3B600BAECB075140
More specs
This item cannot be canceled or returned

Obsolete

Description

Motors, Series
Item #
075U3B600BAECB075140
Unimotor FM Servo Motor, 460V,

Series Information

Specifications

Specifications
Manufacturer Part Number 075U3B600BAECB075140
Manufacturer Control Techniques Reconditioned
Family Series Control Techniques Reconditioned Motors
Description Unimotor FM Servo Motor, 460V, 1.9Nm, 6krpm, Factory Reconditioned-Full Warranty
Power Rating 1.21 kW
Voltage 460 VAC
Rated Speed 6,000 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 12 BIT
Peak Torque 71 in-lb
Brake No
Protection Rating IP65
Approvals CE, cURus
Net Weight 8.1 lbs
Gross Weight 9.4 lbs