10-003
Gardner Bender Terminals, WireGard Screw-On Connectors Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10-003 Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard, Orange, Gb-3, BX/100
MFG Item Number
10-003

10-003 Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard, Orange, Gb-3, BX/100

MFG Item Number
10-003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, WireGard Screw-On Connectors Series
Item #
10-003
Wiregard, Orange, Gb-3, BX/100

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 10-003
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Description Wiregard, Orange, Gb-3, BX/100
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #16 + (1) #20
Wire Size Range 22-14 AWG
Approvals cUL, UL
Net Weight 0.32 lbs
Gross Weight 0.348 lbs