100T-PB2G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
100T-PB2G Joslyn Clark Switches, PUSHBUTTON, MOM, GRN, FLUSH, OP ONLY
MFG Item Number
24123-

100T-PB2G Joslyn Clark Switches, PUSHBUTTON, MOM, GRN, FLUSH, OP ONLY

MFG Item Number
24123-
Item Number
100T-PB2G
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
100T-PB2G
PUSHBUTTON, MOM, GRN, FLUSH, OP ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number 24123-
Manufacturer Joslyn Clark
Family Series Joslyn Clark Switches
Description PUSHBUTTON, MOM, GRN, FLUSH, OP ONLY 30mm MOUNTING
Type Pushbutton Operator
For Use With 100T Series
Shape Round
Color Green
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.23 lbs