1025-D-2SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1025-D-2SP Gemco Switches, 1025 Series, Foot/Palm Switch, 4-P 2NO/2NC, N1,
MFG Item Number
1025D2SP

1025-D-2SP Gemco Switches, 1025 Series, Foot/Palm Switch, 4-P 2NO/2NC, N1,

MFG Item Number
1025D2SP
Item Number
1025-D-2SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 1025 Series
Item #
1025-D-2SP
Foot/Palm Switch, 4-P 2NO/2NC, N1,

1025 Series Information

Specifications

Specifications
Manufacturer Part Number 1025D2SP
Manufacturer Gemco
Product Series 1025
Family Series Gemco Switches, 1025 Series
Description Foot/Palm Switch, 4-P 2NO/2NC, N1, 5in.Dia Orange Mushroom, 3/4in.NPT Entry
Contacts DPDT, 2-SPDT, 2NO/2NC
Function Momentary
Material Aluminum
Terminal Type Screw Type
Conduit Fitting 3/4 in
Approvals UL
Comments NEMA 1, Diameter 5 in.
Net Weight 3.455 lbs
Gross Weight 3.905 lbs