10316H50
Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10316H50 Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series, 10316 GP LIMIT SWITCH
MFG Item Number
10316H50

10316H50 Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series, 10316 GP LIMIT SWITCH

MFG Item Number
10316H50
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 10316_SPECIAL_PURPOSE Series
Item #
10316H50
10316 GP LIMIT SWITCH

10316_SPECIAL_PURPOSE Series Information

The Special Purpose (Type D, F), Rotating Shaft (Type J), Pneumatic Time Delay (Type LP) and Precision and Cabinet Door Interlock (Type PS) Limit Switches from Eaton's sensor business serve a variety of special purpose industrial applications for MRO and User Replacement requirements.

Specifications

Specifications
Manufacturer Part Number 10316H50
Manufacturer Eaton
Product Series 10316_SPECIAL_PURPOSE
Family Series Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series
Description Limit Switch, Rotating shaft, Screw terminals, 10A at 240 Vac, 10A at Vdc, 2NC
Actuator Type Rotary
Contacts 2NC
Contact Rating Rating @ 125 VAC: 10 A, Rating @ 125 VDC: 10 A, Rating @ 250 VAC: 10 A, Rating @ 250 VDC: 10 A, Rating @ 480 VAC: 10 A
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 3.9 lbs
Gross Weight 3.91 lbs