115-403

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115-403 Altech Enclosures, TK Series, Enclosure, PS99-6
MFG Item Number
115-403

115-403 Altech Enclosures, TK Series, Enclosure, PS99-6

MFG Item Number
115-403
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Enclosures, TK Series
Item #
115-403
Enclosure, PS99-6

TK Series Information

Specifications

Specifications
Manufacturer Part Number 115-403
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Description Enclosure, PS99-6
Material Polystyrene
Composition Non-Metallic
NEMA Rating NEMA 4X
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 2 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs