115-8Y-06K
Edwards Signaling Switches, 115 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115-8Y-06K Edwards Signaling Switches, 115 Series, Interlock Switch, N/O Triac, 6Ft

MFG Item Number
115-8Y-06K

115-8Y-06K Edwards Signaling Switches, 115 Series, Interlock Switch, N/O Triac, 6Ft

MFG Item Number
115-8Y-06K
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 115 Series
Item #
115-8Y-06K
Interlock Switch, N/O Triac, 6Ft

115 Series Information

  • Sturdy Nylon 6/6 Housed Switch
  • Easy to Install and Conceal
  • UL, CSA Approved
  • IP67 Rated
  • Applications: Packaging Industry, Farm Equipment, Waste Compactors, Emergency Vehicles, Position Sensing

Videos

Specifications

Specifications
Manufacturer Part Number 115-8Y-06K
Manufacturer Edwards Signaling
Product Series 115
Family Series Edwards Signaling Switches, 115 Series
Description Interlock Switch, N/O Triac, 6Ft Leads
Contacts SPST-NO
Switch On Distance 25 mm
Switch Off Distance 38 mm
Nominal Voltage 120 VAC
Voltage 120 VAC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals UL;CSA
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
Alternatives
115-8Y-12K
115-8Y-12K
Edwards Signaling Switches, 115 Series