116B6708G45R73R4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116B6708G45R73R4

GE Pilot Lights

116B6708G45R73R4

GE Pilot Lights
Pilot Light, 5-120VAC, Red LED Lamp,
MFG Item Number
116B6708G45R73R4
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
116B6708G45R73R4
Pilot Light, 5-120VAC, Red LED Lamp,

Series Information

Specifications

Specifications
Manufacturer Part Number 116B6708G45R73R4
Manufacturer GE
Family Series GE Pilot Lights
Description Pilot Light, 5-120VAC, Red LED Lamp, Red Cap
Push-to-Test No
Lamp Type Incandescent
Lens/Button Shape Dome
Lens Color Red
Bezel Metal Octagonal
Nominal Lamp Voltage 250 VDC
Terminal Type Screw, Solder
Approvals UL
Gross Weight 0.165 lbs
Net Weight 0.13 lbs