117-500
Crompton Instruments Current Transformers, 117 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
117-500 Crompton Instruments Current Transformers, 117 Series, XFMR, CURRENT, 50:5, 4.62in., LUGS
MFG Item Number
117-500

117-500 Crompton Instruments Current Transformers, 117 Series, XFMR, CURRENT, 50:5, 4.62in., LUGS

MFG Item Number
117-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 117 Series
Item #
117-500
XFMR, CURRENT, 50:5, 4.62in., LUGS

117 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number 117-500
Manufacturer Crompton Instruments
Product Series 117
Family Series Crompton Instruments Current Transformers, 117 Series
Description XFMR, CURRENT, 50:5, 4.62in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 4.62 " Dia.
Current Ratio 50:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 13 lbs
Gross Weight 13 lbs