12-003BU
Gardner Bender Terminals, WireGard Screw-On Connectors Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12-003BU Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard, Orange, Gb-3, BRL/53000
MFG Item Number
12-003BU

12-003BU Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard, Orange, Gb-3, BRL/53000

MFG Item Number
12-003BU
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, WireGard Screw-On Connectors Series
Item #
12-003BU
Wiregard, Orange, Gb-3, BRL/53000

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 12-003BU
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Description Wiregard, Orange, Gb-3, BRL/53000
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Barrel
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #16 + (1) #20
Wire Size Range 22-14 AWG
Approvals cUL, UL
Net Weight 134 lbs
Gross Weight 134 lbs