121791
Brady Signs & Signage, ToughStripe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121791

Brady Signs & Signage, ToughStripe Series

121791

Brady Signs & Signage, ToughStripe Series
8 in Polyester NL Blue Q 20/PK
MFG Item Number
121791
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, ToughStripe Series
Item #
121791
8 in Polyester NL Blue Q 20/PK

ToughStripe Series Information

  • Easy to View 6 in x 8 in Number and Letters
  • Ideal for Marking Aisle‑Ways, Shipping and Receiving Docks, Distribution Centers or Other Areas
  • Material Removes Cleanly Without Leaving Adhesive Residue or Damage

Specifications

Specifications
Manufacturer Part Number 121791
Manufacturer Brady
Product Series ToughStripe
Family Series Brady Signs & Signage, ToughStripe Series
Description ToughStripe Floor Marking Polyester 8 in Label Letter Q Blue 20/PK
Type Letter
Background Color White
Legend Q
Height 8 "
Width 6 "
Net Weight 0 lbs
Gross Weight 0.0381 lbs