Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
1220-2401
Control Techniques Drives
MFG Item Number
1220-2401
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
1220-2401 |
| Description |
- |
| Accessory Type |
Braking Resistor |
| Protection Rating |
IP54 |
| Approvals |
CE, UL |
| Net Weight |
0.735 lbs |
| Gross Weight |
0.735 lbs |
1220-2401
Control Techniques Drives