Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
126639 Brady Signs & Signage, B555 14X10 BLK/ORG BIOHAZARD
MFG Item Number
126639

126639 Brady Signs & Signage, B555 14X10 BLK/ORG BIOHAZARD

MFG Item Number
126639
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126639
B555 14X10 BLK/ORG BIOHAZARD

Series Information

Specifications

Specifications
Manufacturer Part Number 126639
Manufacturer Brady
Family Series Brady Signs & Signage
Description Biohazard Infectious Waste Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color Orange
Header Biohazard
Legend Infectious Waste
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs