Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
132412-2 Yaskawa Drives, GREASE, MOLY-WHITE #00, 14OZ
MFG Item Number
132412-2

132412-2 Yaskawa Drives, GREASE, MOLY-WHITE #00, 14OZ

MFG Item Number
132412-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
132412-2
GREASE, MOLY-WHITE #00, 14OZ

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number 132412-2
Description GREASE, MOLY-WHITE #00, 14OZ
Accessory Type Grease
Protection Rating IP54
Voltage 400 V, 415 V, 440 V
Approvals CE
Net Weight 0.925 lbs
Gross Weight 0.925 lbs