134-1510
Siemens Building Technologies Controllers, 134 Low Temperature Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
134-1510 Siemens Building Technologies Controllers, 134 Low Temperature Series, LOW TEMP DET STATAUTO RESET
MFG Item Number
134-1510

134-1510 Siemens Building Technologies Controllers, 134 Low Temperature Series, LOW TEMP DET STATAUTO RESET

MFG Item Number
134-1510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, 134 Low Temperature Series
Item #
134-1510
LOW TEMP DET STATAUTO RESET

134 Low Temperature Series Information

  • Adjustable Concealed, Low and High Range Limit Stops with a Fixed Differential
  • Electroplated Copper Capillary Tube for Sensitivity and Durability
  • Available with Manual or Automatic Reset
  • Universal Mounting Bracket Included
  • Compact and Durable Construction
  • Switches 120 VAC or 20 VAC
The 134 Electric Low Temperature Detection Thermostat is a remote bulb instrument with a Single Pole, Double Throw switch. Any one foot of the capillary element actuates the thermostat switch, making this control ideal for the protection of large coils where air stratification could cause localized freezing conditions. The 134 Electric Low Temperature Detection Thermostats are ideally suited for detecting potential freeze‑up conditions of heating coils, cooling coils, liquid heating pipes, and similar applications.

Specifications

Specifications
Manufacturer Part Number 134-1510
Manufacturer Siemens Building Technologies
Product Series 134 Low Temperature
Family Series Siemens Building Technologies Controllers, 134 Low Temperature Series
Description LOW TEMP DET STATAUTO RESET
Type Remote Bulb
Operating Temperature 250 °F
AC Voltage 120 V, 24 V
Output 1 SPDT
Setpoint Temp Range 35-45 °F
Differential Temperature 12 °F
Sensor Element Vapor Filled Bulb
Length 4 '
Approvals CSA, UL
Comments Automatic Reset
Net Weight 1.455 lbs
Gross Weight 1.645 lbs