Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks
1343953
Marathon Special Products Power Distribution Blocks
Power Distribution Block, 3-P, 380A
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Power Distribution Block, 3-P, 380A
Specifications
Specifications
| Manufacturer Part Number |
1343953 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Power Distribution Block, 3-P, 380A |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
380 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Screw/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
14-2 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1343953
Marathon Special Products Power Distribution Blocks