Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1350B-6507 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,10 RNG,30VDC,CONN
MFG Item Number
1350B-6507
1350B-6507 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,10 RNG,30VDC,CONN
MFG Item Number
1350B-6507
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
PHOTO SENSOR,DIFFUSE,10 RNG,30VDC,CONN
Specifications
Specifications
Manufacturer Part Number
1350B-6507
Manufacturer
Eaton
Family Series
Eaton Photoelectric Sensors
Description
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 10 In., 250 mA max DC, NPN and PNP Open Collector, 250 mA at 30 Vdc, 4 Pin Dual Key Micro Connector, 10-30 Vdc input, Reverse polarity, Diffuse Reflective
Power Type
DC
Max Range
10 "
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
4 Pin Micro
Output Type
PNP/NPN
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals
CSA, UL
Net Weight
0.2625 lbs
Gross Weight
0.2625 lbs
1350B-6507
Eaton Photoelectric Sensors