1351B-6507

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1351B-6507 Eaton Photoelectric Sensors, PROXIMITY, SELF-CONTAINED, LONGRANGE
MFG Item Number
1351B-6507

1351B-6507 Eaton Photoelectric Sensors, PROXIMITY, SELF-CONTAINED, LONGRANGE

MFG Item Number
1351B-6507
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1351B-6507
PROXIMITY, SELF-CONTAINED, LONGRANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 1351B-6507
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 24 In., 250 mA max DC, NPN and PNP Open Collector, 250 mA at 30 Vdc, 4 Pin Dual Key Micro Connector, 10-30 Vdc input, Reverse polarity, Diffuse Reflective
Power Type DC
Max Range 24 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin Micro
Output Type PNP/NPN
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs