Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1351B-6517 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,24 RNG,30VDC,CBL
MFG Item Number
1351B-6517
1351B-6517 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,24 RNG,30VDC,CBL
MFG Item Number
1351B-6517
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
PHOTO SENSOR,DIFFUSE,24 RNG,30VDC,CBL
Specifications
Specifications
Manufacturer Part Number
1351B-6517
Manufacturer
Eaton
Family Series
Eaton Photoelectric Sensors
Description
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 24 In., 250 mA max DC, NPN and PNP Open Collector, 250 mA at 30 Vdc, 6.6 Ft. 2m Cable, 10-30 Vdc input, Reverse polarity, 6 Ft. 1.8m
Power Type
DC
Max Range
24 "
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
Cable
Output Type
PNP/NPN
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals
CSA, UL
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
1351B-6517
Eaton Photoelectric Sensors