Series Information
| Manufacturer Part Number | 1357R-6503 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance 72 In., 3A max AC, 3A max DC, SPDT Form C Relay, 3A AC/DC at 120 Vac/30 Vdc, 5 Pin Mini Connector, 20–264 Vac 50/60 Hz or 15–30 Vdc NPN input |
| Power Type | AC, DC |
| Beam Type | Infrared |
| Voltage | 15-30 VDC, 20-264 VAC |
| Nominal Voltage | 120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC |
| Connection Type | 5 Pin Mini |
| Operating Mode | Light On |
| Output Type | SPDT Relay |
| Max Load Current | 3 A |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 12, NEMA 13 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |