Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
140DDI84100 Square D Programmable Logic Controllers, DCIN 10-60V 8X2 SINK
MFG Item Number
140DDI84100
140DDI84100 Square D Programmable Logic Controllers, DCIN 10-60V 8X2 SINK
MFG Item Number
140DDI84100
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
140DDI84100 |
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Description |
DCIN 10-60V 8X2 SINK |
| Voltage |
10-60 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Expandable |
No |
| Display Type |
LED |
| Communication |
Profibus |
| Mounting |
Panel Mount |
| Embedded Ethernet |
No |
| Modbus RTU Master |
No |
| Modbus RTU Slave |
No |
| Embedded Clock/Calendar |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
140DDI84100
Square D Programmable Logic Controllers