142100-LED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142100-LED

Ericson Temporary Lighting

142100-LED

Ericson Temporary Lighting
STRINGLIGHT, E-LITE W/ 100FT 14/2
MFG Item Number
142100-LED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Series
Item #
142100-LED
STRINGLIGHT, E-LITE W/ 100FT 14/2

Series Information

Specifications

Specifications
Manufacturer Part Number 142100-LED
Manufacturer Ericson
Family Series Ericson Temporary Lighting
Description STRINGLIGHT, E-LITE W/ 100FT 14/2 YEL SJTW CABLE W/ 10 LIGHTS EVERY 10FT. PRI = NEMA 1-15P PLUG & SEC =
Voltage 300 V
Length 100 '
Number of Sockets 10
Max Wattage per Socket 150 W
Lamp Type LED
Plug Configuration NEMA 1-15
Socket Configuration NEMA 1-15
Guarded Yes
Cable Type 14/2 SJTW
Color Yellow
Approvals UL
Net Weight 13 lbs
Gross Weight 13 lbs