1422UW12
Hammond Manufacturing Enclosures, 1422 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1422UW12 Hammond Manufacturing Enclosures, 1422 Series, 36 x 48 x 12
MFG Item Number
1422UW12

1422UW12 Hammond Manufacturing Enclosures, 1422 Series, 36 x 48 x 12

MFG Item Number
1422UW12
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1422 Series
Item #
1422UW12
36 x 48 x 12

1422 Series Information

  • Nema Types 12 and 13
  • UL 508 Type 12; IEC 529, IP65
  • Fabricated From 12 or 14 Gauge Steel
  • Welded brackets provided for enclosure mounting
  • A grounding stud is provided in the enclosure and a bonding stud is provided on the door
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water.
  • Removable inner panel is finished in white enamel
  • Collar studs are provided for mounting inner panels
  • Latch rods are equipped with rollers for easier door closing

Specifications

Specifications
Manufacturer Part Number 1422UW12
Manufacturer Hammond Manufacturing
Product Series 1422
Family Series Hammond Manufacturing Enclosures, 1422 Series
Description 36 x 48 x 12
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
NEMA Rating NEMA 12
Nominal Height 36 "
Nominal Width 48 "
Nominal Depth 12 "
Approvals CE, CSA, UL
Net Weight 139 lbs
Gross Weight 238 lbs
Alternatives
WA364812WF
WA364812WF
Wiegmann Enclosures, WA-WF Series