1447SA8HK
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1447SA8HK Hammond Manufacturing Enclosures, N12 Disconnect Encl w/panel and
MFG Item Number
1447SA8HK

1447SA8HK Hammond Manufacturing Enclosures, N12 Disconnect Encl w/panel and

MFG Item Number
1447SA8HK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1447SA8HK
N12 Disconnect Encl w/panel and

Series Information

Specifications

Specifications
Manufacturer Part Number 1447SA8HK
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description N12 Disconnect Encl w/panel and Handle - 20 x 21-3/8 x 8 - Steel/Gray
Material Steel
NEMA Rating NEMA 13, NEMA 4
Nominal Height 20 "
Nominal Width 21 "
Nominal Depth 8 "
Approvals CE, CSA, UL
Net Weight 60 lbs
Gross Weight 60 lbs