Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
1481WN41308
Hammond Manufacturing Enclosures
WINDOW KIT, 13in. x 8in., STEEL, NEMA 4,
MFG Item Number
1481WN41308
This item cannot be canceled or returned
Description
WINDOW KIT, 13in. x 8in., STEEL, NEMA 4,
Specifications
Specifications
| Manufacturer Part Number |
1481WN41308 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
WINDOW KIT, 13in. x 8in., STEEL, NEMA 4, W/14 CLIPS |
| Material |
Steel |
| Composition |
Metallic |
| Window/Clear Cover |
Yes |
| NEMA Rating |
NEMA 4 |
| Comments |
With Clips |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
1481WN41308
Hammond Manufacturing Enclosures