1487EREC
Hammond Manufacturing Wireway, 1487 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1487EREC Hammond Manufacturing Wireway, 1487 Series, Reducer, 8in.Sq to 4in.Sq, Edge Hole,
MFG Item Number
1487EREC

1487EREC Hammond Manufacturing Wireway, 1487 Series, Reducer, 8in.Sq to 4in.Sq, Edge Hole,

MFG Item Number
1487EREC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487 Series
Item #
1487EREC
Reducer, 8in.Sq to 4in.Sq, Edge Hole,

1487 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Manufacturer Part Number 1487EREC
Manufacturer Hammond Manufacturing
Product Series 1487
Family Series Hammond Manufacturing Wireway, 1487 Series
Description Reducer, 8in.Sq to 4in.Sq, Edge Hole, N12
Latching Mechanism Screw Clamps
Cover Design Hinge Cover
Composition Steel
Application Protect Electrical Wiring
Style Reducer
NEMA Rating NEMA 1, NEMA 12
Approvals CSA, UL
Comments 8x8 to 4x4, For Use with 8x8 Wireway
Net Weight 17 lbs
Gross Weight 3.5 lbs