Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1500-G-L1-S9-OC-X Gemco Miscellaneous, Induction Controlm Relay, 110/120VAC
MFG Item Number
1500GL1S9OCX
1500-G-L1-S9-OC-X Gemco Miscellaneous, Induction Controlm Relay, 110/120VAC
MFG Item Number
1500GL1S9OCX
Item Number
1500-G-L1-S9-OC-X
This item cannot be canceled or returned
Description
Induction Controlm Relay, 110/120VAC
Specifications
Specifications
| Manufacturer |
Gemco |
| Family Series |
Gemco Miscellaneous |
| Manufacturer Part Number |
1500GL1S9OCX |
| Description |
Induction Controlm Relay, 110/120VAC Primary, 480VAC Secondary, Chassis, 1NC 2NO Contacts |
| Net Weight |
1.145 lbs |
| Gross Weight |
1.28 lbs |
1500-G-L1-S9-OC-X
Gemco Miscellaneous