Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1550E-8543 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,ACDC,SSREL,MICR,TD
MFG Item Number
1550E-8543
1550E-8543 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,ACDC,SSREL,MICR,TD
MFG Item Number
1550E-8543
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
PHOTO SENSOR,FIBER-IR,ACDC,SSREL,MICR,TD
Specifications
Specifications
Manufacturer Part Number
1550E-8543
Manufacturer
Eaton
Family Series
Eaton Photoelectric Sensors
Description
Eaton Enhanced 50 Series Photoelectric Sensor, dist. depends on the fiberoptic cables, Iso SS Relay, 300 mA at 240 Vac/Vdc, short circuit and overload, 4 Pin Dual Key Micro Connector, 12–240 Vdc 24–240 Vac input
Power Type
AC, DC
Light Source
Infrared
Voltage
12-240 VDC, 24-240 VAC
Composition
Non-Metallic
Approvals
CE, cCSAus
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
1550E-8543
Eaton Photoelectric Sensors