Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1550E-8547 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,DC,NPN/PNP,MICR,TD
MFG Item Number
1550E-8547
1550E-8547 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,DC,NPN/PNP,MICR,TD
MFG Item Number
1550E-8547
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
PHOTO SENSOR,FIBER-IR,DC,NPN/PNP,MICR,TD
Specifications
Specifications
Manufacturer Part Number
1550E-8547
Manufacturer
Eaton
Family Series
Eaton Photoelectric Sensors
Description
Eaton Enhanced 50 Series Photoelectric Sensor, dist. depends on the fiberoptic cables, 250 mA max DC, NPN and PNP Open Collector, 250 mA at 40 Vdc, 4 Pin M12 Connector, 10-40 Vdc input, Reverse polarity, short circuit and overload, Infrared
Power Type
DC
Light Source
Infrared
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Signal Output
NPN/PNP
Composition
Non-Metallic
Approvals
CE, cCSAus
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
1550E-8547
Eaton Photoelectric Sensors