1551E-8504

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1551E-8504 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-VIS,ACDC,EMREL,MNI,TD
MFG Item Number
1551E-8504

1551E-8504 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-VIS,ACDC,EMREL,MNI,TD

MFG Item Number
1551E-8504
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1551E-8504
PHOTO SENSOR,FIBER-VIS,ACDC,EMREL,MNI,TD

Series Information

Specifications

Specifications
Manufacturer Part Number 1551E-8504
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor dist. Depends on the fiberoptic cables used, 3A max AC, SPDT Form C Relay, 3A at 240 Vac, 5 Pin Mini Connector, 12–240 Vdc 24–240 Vac input
Power Type AC, DC
Light Source Infrared
Voltage 12-240 VDC, 24-240 VAC
Signal Output SPDT Relay
Composition Non-Metallic
Approvals CE, cCSAus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs