Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15CLPT-5E Eaton Fuses, 14.4KV, CLEPT, 5E, 1BAR, CUR LIM FUSE
MFG Item Number
15CLPT-5E
15CLPT-5E Eaton Fuses, 14.4KV, CLEPT, 5E, 1BAR, CUR LIM FUSE
MFG Item Number
15CLPT-5E
This item cannot be canceled or returned
Description
14.4KV, CLEPT, 5E, 1BAR, CUR LIM FUSE
Specifications
Specifications
| Manufacturer Part Number |
15CLPT-5E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
Fuse, Indicating, 14.4 kV, 3A, 80 kAIC, E-rated, CLPT, Class E, Single barrel (indicating) |
| AC Voltage |
15,500 VAC |
| Characteristic |
Current Limiting |
| Interrupt Rating |
80 kAIC |
| Trip Indicator |
No |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |