Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15D21G002 GE Starters, 120V MAGNET COIL
MFG Item Number
15D21G002
15D21G002 GE Starters, 120V MAGNET COIL
MFG Item Number
15D21G002
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
15D21G002 |
| Manufacturer |
GE |
| Family Series |
GE Starters |
| Description |
For NEMA Rated 300- and 200-Line Magnetic Contactors and Starters. NEMA Size 00,0,1. Magnet coil. Voltage at 50 Hz: 110V. Voltage at 60 Hz: 115-120V. |
| Net Weight |
0.3265 lbs |
| Gross Weight |
0.3 lbs |