15T-01SF-0360NV1QOC-J00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15T-01SF-0360NV1QOC-J00 Trumeter Encoders, 15T Series, 360 PPR 1/4in. BORE 5-28VDC M12
MFG Item Number
15T-01SF-0360NV1QOC-J00

15T-01SF-0360NV1QOC-J00 Trumeter Encoders, 15T Series, 360 PPR 1/4in. BORE 5-28VDC M12

MFG Item Number
15T-01SF-0360NV1QOC-J00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, 15T Series
Item #
15T-01SF-0360NV1QOC-J00
360 PPR 1/4in. BORE 5-28VDC M12

15T Series Information

  • High Performance Economical Encoder
  • Low Profile 1.0" (25.4 mm) Height and 1.5" (38 mm) Diameter
  • Thru‑Bore (sizes up to 0.375" or 10 mm)
  • Simple, Innovative Flex Mounting System (Global Mounting Standards)
  • Up To 12 Pole Commutation Optional (for brushless motor control)
Applications:
  • Servo motor control
  • Robotics
  • Specialist assembly machines
  • Digital plotters
  • High power motors
The Model 15T offers a high performance feedback solution in a low profile package.Unlike modular or kit encoders, the Model 15 utilizes an integral bearing set, and an innovative flexible mounting system which is much more tolerant to axial misalignment or radial shaft run‑out.The slotted flex mounts provide 20 or 30 degrees of rotational adjustment for commutation or index pulse timing.

Specifications

Specifications
Manufacturer Part Number 15T-01SF-0360NV1QOC-J00
Manufacturer Trumeter
Product Series 15T
Family Series Trumeter Encoders, 15T Series
Description 360 PPR 1/4in. BORE 5-28VDC M12 CONNECTOR
Resolution (PPR) 360
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 1/4 "
Shaft Seal No
Shaft Type Thru-Bore
Input Voltage 5-28 VDC
Output Type Quadrature
Electrical Output Type Open Collector
Termination 18 in Cable with 5-Pin M12 Connector
Mating Connector Included
Status Indicator No
Explosion Proof No
Commutating Yes
Bearings Yes
Operating Temperature -20-85 °C
Mounting Slotted Flex
Protection Rating IP50
Net Weight 0 lbs
Gross Weight 0 lbs